This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Duro® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3612-1.5
  • Item #4900589
  • Manufacturer Part #SLS-3612-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3612-1.5
  • Item #4900589
  • Manufacturer Part #SLS-3612-1.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duro single handle lavatory faucet
  • Single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • 6 7/8" height
  • Metal drain assembly
  • Constructed of brass
  • 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.22
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
1-83/100
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
5
Handle Material:
Brass
Handle Type:
Lever
Height:
6-21/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
1-83/100
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
5-31/100
Spout Reach:
4-29/100
Spout Swivel:
No
Spout Type:
Mid Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
671256376388
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-83/100