This product requires certification to purchase.

18 in. Towel Bar in Satin Nickel

Symmons Industries

Duro™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM363TB-18-STN
  • Item #4698005
  • Manufacturer Part #363TB-18-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro™ 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM363TB-18-STN
  • Item #4698005
  • Manufacturer Part #363TB-18-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 18" towel bar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Duro™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-57/250 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
19-611/1000 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256394696
Width:
1-811/1000 in