This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

Symmons Industries

Duro® 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #SYM363GB-18
  • Item #7543652
  • Manufacturer Part #363GB-18
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #SYM363GB-18
  • Item #7543652
  • Manufacturer Part #363GB-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
3-1/16
CARB OTC LEED Compliant:
No
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/2
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Length:
18
Material:
Stainless Steel
Mount Type:
Concealed
NSF Certified:
No
Projection:
3-1/16
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256479584
Weight Capacity:
250