18 in. Towel Bar in Matte Black
Duro™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Case: 15 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duro 18" or 24" towel bar
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Duro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-57/250
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256480924
- Width:
- 1-811/1000