36 in. Grab Bar in Satin Nickel
Duro® 36 in. Grab Bar in Satin Nickel
Package Quantity Info:
Each: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 36" ADA Duro grab bar
- Stainless steel construction
- Supports up to 250 lbs
- Bar extends 1-1/2" from wall
- Meets ADA load requirements when properly installed
- Concealed mounting for a clean look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Base Plate Height:
- 3-1/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 39-1/8
- IAPMO Listed:
- No
- Length:
- 36
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 3-1/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256479638
- Weight Capacity:
- 250
- Width:
- 3-3/20