Cradle Blade Handle Kit in Satin Nickel
Duro Cradle Blade Handle Kit in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Duro handle kit
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Duro
- Collection:
- Duro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Handle
- Fits Brand:
- Symmons Industries
- Handle Length (in):
- 3-2/5
- Handle Type:
- Lever
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRL-231-STN
- UPC:
- 671256552478