DURO 36 HM SLIDE/GRAB BAR
Duro DURO 36 HM SLIDE/GRAB BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Duro collection
- 2-1/2" x 4-1/2" hand shower wand with HydroMersion technology for increased pressure and force
- Hand shower wand features a Total spray with push-button Pause mode
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 1-1/2" diameter ADA bar with slide mechanism
- 60" flexible metal hose
- Wall elbow included
- 1.5 gpm (5.7 L/min) flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Symmons
- CEC Compliant:
- For Sale in CA
- Collection:
- Duro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/10
- Hardware Included:
- No
- Height:
- 3-1/10
- Installation Type:
- Wall Mount
- Length:
- 38
- Material:
- Brass, Stainless, Plastic
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMH36936STN15
- UPC:
- 671256650570
- Weight Capacity:
- 250
- Width:
- 3-1/10