DURO ESCUTCHEON REPAIR KIT
Duro® DURO ESCUTCHEON REPAIR KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Escutcheon Repair Kit
Documents
Specifications
- Brand Model Compatibility:
- Duro
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Hardware Included:
- Yes
- Height:
- 7-1/2
- Length:
- 7-1/2
- Material:
- Brass, Zinc, Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMRTS003STN
- UPC:
- 671256388923
- Width:
- 7-1/2