This product requires certification to purchase.

DURO FLOOR STANDING TUB FILLER

Symmons Industries

Duro® DURO FLOOR STANDING TUB FILLER

  • Fast #
  • Part #SYMFSTF367220
  • Item #9959181
  • Manufacturer Part #FSTF367220
3.9 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® DURO FLOOR STANDING TUB FILLER

  • Fast #
  • Part #SYMFSTF367220
  • Item #9959181
  • Manufacturer Part #FSTF367220
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
Yes
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2 gpm
Height:
36-2/5 in
Length:
4 in
Number of Handles:
One Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
31-1/5 in
UPC:
671256607925
WaterSense Labeled:
No
Width:
7 in