DURO SHOWER TRIM
Duro DURO SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- S16 or S26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Duro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYMS3690BBZTRM
- UPC:
- 671256651270
- WaterSense Labeled:
- No