DURO SHOWER TRIM
Duro® DURO SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 in single-function showerhead featuring HydroMersion™ technology which channels water for increased pressure and force
- Showerhead features a total spray for full coverage
- EverFlow™ rubber spray nozzles are non-corrosive and easy-to-clean
- Seamlessly transfer between the showerhead and second device with the VersaFlex integral diverter handle, eliminating the need for a separate diverter valve and trim
- S16 or S26 Series Symmons Temptrol® valve required (not included)
- Limited lifetime residential warranty, 10 yr limited commercial warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- SYMS3691STNTRM
- UPC:
- 671256651478
- WaterSense Labeled:
- Yes