DURO TUB/SHOWER TRIM
Duro® DURO TUB/SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single function showerhead with HydroMersion technology for increased pressure and force
- 5 in showerhead features a total spray for full coverage
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- 5-5/8 in non-diverter tub spout
- Easily switch between two water outlets with the VersaFlex integral diverter lever
- Metal handle
- 1.5 gpm flow rate
- S26 Series symmons temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- SYMS3692STN15TRM
- UPC:
- 671256651621
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes