HANDLE SHOWER
Duro® HANDLE SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1-9/10
- Length:
- 3-57/100
- Number of Handles:
- One Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMT617STN
- UPC:
- 671256382907
- WaterSense Labeled:
- No
- Width:
- 1-13/100