KIT AERATOR & KEY 1.5 GPM
Duro KIT AERATOR & KEY 1.5 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5 gpm flow restrictor
- Genuine Symmons repair part
- For use with Symmetrix series faucets
Documents
Specifications
- Brand Model Compatibility:
- Duro
- Collection:
- Duro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- Material:
- Plastic
- Pressure Compensating:
- No
- Type:
- SYMFLR-130-1.5-KIT
- UPC:
- 671256472387
- WaterSense Labeled:
- No