Non-Diverter Tub Spout in Polished Chrome
Duro® Non-Diverter Tub Spout in Polished Chrome
Product Details
Product Details
- Duro non-diverter square tub spout
- 6" length
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-6/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Tub Spout Reach:
- 6 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256389425
- Width:
- 2-1/2 in