This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Symmons Industries

Duro® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SYM3692MB15TRM
  • Item #10509101
  • Manufacturer Part #3692MB15TRM
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SYM3692MB15TRM
  • Item #10509101
  • Manufacturer Part #3692MB15TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function showerhead with HydroMersion technology for increased pressure and force
  • 5 in showerhead features a total spray for full coverage
  • Non-corrosive EverFlow rubber nozzles are easy-to-clean
  • 5-5/8 in diverter tub spout
  • Metal handle
  • 1.5 gpm flow rate
  • 26 Series Symmons Temptrol valve required (not included)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Duro®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Type:
Diverter
Type:
SYM3692MB15TRM
UPC:
671256649215
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes