One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Duro® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Product Details
Product Details
- Showerhead not included
- 5-5/8 in diverter tub spout
- Metal handle
- 16 or 26 Series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Type:
- SYM3692MBL1TRM
- UPC:
- 671256649222
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes