One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #3691STN15TRM
Duro® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Product Details
Product Details
- Duro shower trim with lever handle
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Tub spout not included
- Valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.39
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.39
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7-1/2
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Height:
- 7-1/2
- IAPMO Listed:
- No
- Length:
- 3-3/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/8
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256927894
- Width:
- 7-1/2