This product requires certification to purchase.

Open Towel Ring in Matte Black

Symmons Industries

Duro™ Open Towel Ring in Matte Black

  • Fast #
  • Part #SYM363TR-MB
  • Item #7910416
  • Manufacturer Part #363TR-MB
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro™ Open Towel Ring in Matte Black

  • Fast #
  • Part #SYM363TR-MB
  • Item #7910416
  • Manufacturer Part #363TR-MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duro towel holder
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Duro™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/5 in
IAPMO Listed:
No
Length:
7 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-5/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Ring Type:
Open
UPC:
671256480993
Width:
5-1/25 in