This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Chrome

Symmons Industries

Duro™ Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM363TR
  • Item #4631990
  • Manufacturer Part #363TR
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro™ Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM363TR
  • Item #4631990
  • Manufacturer Part #363TR
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duro towel holder
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Duro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/5 in
IAPMO Listed:
No
Length:
7 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
6-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Ring Type:
Open
Shape:
Rectangular
UPC:
671256395389
Width:
5-1/25 in