This product requires certification to purchase.

Shower Arm and Flange in Polished Chrome

Symmons Industries

Duro® Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #SYM300SQ
  • Item #4915443
  • Manufacturer Part #300SQ
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #SYM300SQ
  • Item #4915443
  • Manufacturer Part #300SQ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Long shower arm and flange
  • Metal square flange
  • Length: 8"
  • Requires Certification

Documents


Specifications

Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Symmons Industries
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
7-353/500 in
NSF Certified:
No
Spout Reach:
7-1/2 in
UPC:
671256414981