This product requires certification to purchase.

Shower Handle in Polished Chrome

Symmons Industries

Duro® Shower Handle in Polished Chrome

  • Fast #
  • Part #SYMT-617
  • Item #9699864
  • Manufacturer Part #T-617
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Shower Handle in Polished Chrome

  • Fast #
  • Part #SYMT-617
  • Item #9699864
  • Manufacturer Part #T-617
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Height:
1-9/10 in
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM, GO TO WWW.P65WARNINGS.CA.GOV.
UPC:
671256994322
WaterSense Labeled:
No
Width:
1-13/100 in