Shower Trim Kit with Double Lever Handle and 1-Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #S3691TRM
Duro® Shower Trim Kit with Double Lever Handle and 1-Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duro shower trim with lever handle and secondary integral volume control
- Volume control integrated into pressure balancing valve
- Showerhead: 1-mode
- Gpm: 2.5
- Requires tub spout
- Requires valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 671256381672
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in