Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
This product has been replaced by
Manufacturer Part #SLS3612BBZPP
Duro® Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount standard
- Ceramic cartridge
- Duro single handle lavatory faucet
- 1.0 gpm (3.8 L/min)
- Metal drain assembly
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61.9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Duro®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Depth:
- 1-83/100 in
- Drain Included:
- Yes
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-7/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 5 in
- Handle Type:
- Lever
- Height:
- 6-21/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-7/16 in
- Spout Reach:
- 4-7/16 in
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Style:
- Contemporary
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-83/100 in