This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS3612PP
Symmons Industries

Duro® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3612-1.0
  • Item #7112178
  • Manufacturer Part #SLS-3612-1.0
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS3612PP
Symmons Industries

Duro® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3612-1.0
  • Item #7112178
  • Manufacturer Part #SLS-3612-1.0
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Duro single handle lavatory faucet
  • Single hole mount standard
  • Ceramic cartridge
  • Braided hose connections
  • Metal drain assembly
  • Spout Height (in): 5.3
  • Spout Reach (in): 4.9
  • WaterSense certification promotes water conservation
  • 1.0 GPM (3.8 L/min) flow rate for saving water without sacrificing performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
1-83/100 in
Faucet Connection Size
3/8 in
Faucet Height
6-7/8 in
Flow Rate
1.0 gpm
Handle Length (in)
5 in
Height
6-21/25 in
Maximum Deck Thickness
2-1/2 in
Spout Height
5-31/100 in
Spout Reach
4-29/100 in
Spout Swivel
No
Width
1-83/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Duro®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.21
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
671256539622