Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #SLS3612STNPP
Duro® Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duro single handle lavatory faucet
- Single hole mount standard
- Ceramic cartridge
- Braided hose connections
- Metal drain assembly
- 1.0 gpm (3.8 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.25
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Depth:
- 1-83/100 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-21/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 5-31/100 in
- Spout Reach:
- 4-29/100 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 671256403886
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-83/100 in