This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Symmons Industries

Duro® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SYMSK3510STSPD
  • Item #10171317
  • Manufacturer Part #SK3510STSPD
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SYMSK3510STSPD
  • Item #10171317
  • Manufacturer Part #SK3510STSPD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8" to 16" mount configuration
  • Quarter turn ceramic cartridges
  • 3/8" inlet connections
  • 24" Braided supply hoses
  • Metal drain assembly
  • Standard 1.0 gpm (3.8 l/min) flow rate
  • Faucet shall be metal construction, plated in standard polished chrome finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
6-11/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-7/8 in
Spout Height
5-3/4 in
Spout Reach
4-9/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Duro®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
671256633139