This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Duro® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS3690TRM
  • Item #10510080
  • Manufacturer Part #S3690TRM
4 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS3690TRM
  • Item #10510080
  • Manufacturer Part #S3690TRM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • S16 or S26 Series Symmons Temptrol® valve required (not included)
  • Limited lifetime residential warranty, 10 yr limited commercial warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
Type:
SYMS3690TRM
UPC:
671256651331
WaterSense Labeled:
No