TOILET PAPER HOLDER DOUBLE
Duro® TOILET PAPER HOLDER DOUBLE
Package Quantity Info:
Each: 1 Case: 18 Pallet: 360-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Duro toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/25
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYM0630-DPTP
- UPC:
- 671256465617
- Width:
- 8-3/8