Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Duro® Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- 5 in single-function showerhead featuring HydroMersion™ technology which channels water for increased pressure and force
- Hand shower wand features a total spray and push-button pause mode for a non-positive shut-off
- EverFlow™ rubber spray nozzles are non-corrosive and easy-to-clean
- 30 in hand shower slide bar with 60 in flexible metal hose
- Requires Temptrol® 16 or 26 Series valve body and 2DIVBODYSRT two-function diverter (not included)
- Limited lifetime residential warranty, 10 yr limited commercial warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2
- Escutcheon Height:
- 7-6496063/12500000
- Escutcheon Width:
- 7-6496063/12500000
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- SYM369515TRM
- UPC:
- 671256649383