This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

Symmons Industries

Duro® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM3606H321V15TRM
  • Item #7004482
  • Manufacturer Part #3606-H321-V-1.5-TRM
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM3606H321V15TRM
  • Item #7004482
  • Manufacturer Part #3606-H321-V-1.5-TRM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Duro tub/shower trim with hand shower and lever handle
  • Wall connection
  • 30" slide bar for hand shower
  • Valves not included
  • Non-diverter tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • 1 mode hand shower
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1, ASME A112.18.42
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.53
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
2-3/4 in
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
671256415483
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No