Two Handle Widespread Bathroom Sink Faucet in Matte Black
This product has been replaced by
Manufacturer Part #SLW3612MBPP
Duro® Two Handle Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- 8" to 16" mount
- Ceramic cartridges
- Duro two handle widespread lavatory faucet
- 1.0 gpm (3.8 L/min)
- Metal drain assembly
- 1/2" IPS inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.46
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Duro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 8 in
- Drain Included:
- Yes
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-67/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6-67/100 in
- Spout Reach:
- 5-3/10 in
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in