This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Symmons Industries

Duro Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLW3612STNPP05
  • Item #10510354
  • Manufacturer Part #SLW3612STNPP05
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

Duro Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLW3612STNPP05
  • Item #10510354
  • Manufacturer Part #SLW3612STNPP05
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duro two handle widespread faucet
  • Satin nickel finish
  • 8" - 16" center
  • Ceramic cartridges
  • Metal push-pop drain assembly included
  • 0.5 gpm (1.9 L/min) flow rate
  • Quick installation with threadless valve-to-spout connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Duro
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Drain Included:
Yes
Flow Rate:
0.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
SYMSLW3612STNPP05
UPC:
671256639001
WaterSense Labeled:
No