Valve Trim Kit with Single Lever Handle in Polished Chrome
Duro® Valve Trim Kit with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duro tub/shower rebuild trim kit
- Fits any Temptrol valve
- Includes TA-10 flow control spindle
- Includes TA-4 hot/cold valve seats
- Requires tub spout
- Requires showerhead
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/8
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2
- IAPMO Listed:
- No
- Length:
- 3-3/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-3/8
- Trim Only:
- Yes
- UPC:
- 671256430417
- WaterSense Labeled:
- No
- Width:
- 7-3/4