Wall Mount 4 Piece Accessory Set in Satin Nickel
Duro® Wall Mount 4 Piece Accessory Set in Satin Nickel
Package Quantity Info:
Each: 1 Case: 2 Pallet: 112-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duro accessory set, 3 piece
- Toilet paper holder
- 18" towel bar
- Towel ring
- Robe hook
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc, Stainless, Plastic
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Accessory Set
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256566161
- WaterSense Labeled:
- No
- Weight:
- 3.7 lb
- Width:
- 18 in