This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Symmons Industries

Duro™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SYM363TP-MB
  • Item #7889891
  • Manufacturer Part #363TP-MB
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SYM363TP-MB
  • Item #7889891
  • Manufacturer Part #363TP-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duro toilet paper holder
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
1-7/8 in
Brand Model Compatibility:
Duro
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Duro™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-433/1000 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-5/8 in
UPC:
671256480962
Width:
4-213/1000 in