*ELM 18 Towel Bar
Elm® *ELM 18 Towel Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Towel bar: 18"
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/4
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass, Stainless Steel
- Projection:
- 4-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- T700TDMLPAZ
- UPC:
- 671256383959