24 in. Towel Bar in Satin Nickel
Elm® 24 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Metal construction
- Elm 24" towel bar
Specifications
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3 in
- Diameter:
- 2 in
- Hardware Included:
- Yes
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 28-219/500 in
- Projection:
- 3-5/16 in
- Shape:
- Round
- Style:
- Modern
- Weight:
- 1.3 lb
- Width:
- 24 in