6 in. Shower Arm and Flange in Satin Nickel
Elm® 6 in. Shower Arm and Flange in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Short shower arm
- Stamped flange
- Length 6"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/2
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6
- UL Listed:
- No
- UPC:
- 671256353105
- WaterSense Labeled:
- No