This product requires certification to purchase.

1/2 in. NPT Tub Spout in Satin Nickel

Symmons Industries

Elm® 1/2 in. NPT Tub Spout in Satin Nickel

  • Fast #
  • Part #SYM552TS-STN
  • Item #4502847
  • Manufacturer Part #552TS-STN
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® 1/2 in. NPT Tub Spout in Satin Nickel

  • Fast #
  • Part #SYM552TS-STN
  • Item #4502847
  • Manufacturer Part #552TS-STN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Elm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
2-3/4
Installation Type:
Wall Mount
Length:
5-7/8
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Reach:
5-1/4
Tub Spout Reach:
5-6/25
UPC:
671256388589
Width:
4-3/4