ELM HM HAND SHOWER TRIM
Elm ELM HM HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multifunction hand shower wand with HydroMersion technology for increased pressure and force
- 4" hand shower wand spray head features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- Non-corrosive EverFlow rubber nozzles are easy to clean
- Wall elbow and hand shower cradle with 60" flexible metal hose
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- 26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elm
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Height:
- 7-1/2
- Length:
- 3-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYM5593MB15TRM
- UPC:
- 671256024791
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2