ELM HM SHOWER/HS TRIM VF
Elm ELM HM SHOWER/HS TRIM VF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multifunction showerhead and hand shower wand with HydroMersion technology for increased pressure and force
- 4" showerhead features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- 4" hand shower wand spray head features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- Non-corrosive EverFlow rubber nozzles are easy to clean
- Wall elbow and hand shower cradle with 60" flexible metal hose
- Easily switch between two water outlets with the VersaFlex Integral Diverter lever
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- S26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elm
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 7-1/2
- Hose Length:
- 60
- Length:
- 3-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- SYMS5598BBZ15TRM
- UPC:
- 671256025323
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2