ELM SHOWER VALVE TRIM
Elm ELM SHOWER VALVE TRIM
Product Details
Product Details
- Easily switch between two water outlets or control water volume with the VersaFlex Integral Diverter/Volume Control lever
- Metal handle
- S26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elm
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 7-1/2
- Length:
- 3-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYMS5590TRM
- UPC:
- 671256025033
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-1/2