ELM SINGLE HANDLE FAUCET
Elm ELM SINGLE HANDLE FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 1-hole installation
- Matte black finish
- Ceramic cartridges for durable performance
- 3/8" braided hose connections
- Metal push-pop drain assembly included
- 1.0 gpm (3.8 L/min) flow rate
- WaterSense certified; CALGreen complaint; ADA compliant
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Elm
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Flow Rate:
- 1.0 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMSLS5512MBPP
- UPC:
- 671256634594
- WaterSense Labeled:
- Yes