ELM HM SHOWER SYSTEM TRIM
Elm ELM HM SHOWER SYSTEM TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Multifunction showerhead and hand shower wand with HydroMersion technology for increased pressure and force
- 4" showerhead features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- 4" hand shower wand spray head features 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- Non-corrosive EverFlow rubber nozzles are easy to clean
- Wall elbow and hand shower cradle with 60" flexible metal hose
- 5-7/8" non-diverter tub spout
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- 26 series Symmons Temptrol valve and 3DIVBODYSRT three-function diverter valve required (Not included)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elm
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 7-1/2
- Hose Length:
- 60
- Length:
- 3-1/2
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- SYM5596BBZ15TRM
- UPC:
- 671256024937
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2