This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Multi Function Hand Shower
Symmons Industries Multi Function Hand Shower in Polished Chrome
Manufacturer Part #552W
Symmons Industries

Elm® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SYM552W-2.0
  • Item #4915415
  • Manufacturer Part #552W-2.0
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Multi Function Hand Shower
Symmons Industries Multi Function Hand Shower in Polished Chrome
Manufacturer Part #552W
Symmons Industries

Elm® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SYM552W-2.0
  • Item #4915415
  • Manufacturer Part #552W-2.0
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand shower: 3-mode
  • Gpm: 2.0
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5
Faucet Material:
Plastic
Hand Shower Flow Rate:
2.0
IAPMO Listed:
Yes
Length:
7-1/2
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full
UPC:
671256391824
WaterSense Labeled:
Yes