Multi Function Hand Shower in Seasoned Bronze
Elm™ Multi Function Hand Shower in Seasoned Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elm shower trim with hand shower and lever handle
- Wall connection
- Cradle for hand shower
- In-line vacuum breaker
- Flexible metal hose
- Hand shower: 3-mode
- Showerhead: 5-mode
- Gpm: 2.5
- Requires tub spout
- Requires valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Seasoned Bronze
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Lever
- Height:
- 7-1/2
- IAPMO Listed:
- No
- Length:
- 3-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 671256384741
- WaterSense Labeled:
- No