This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Symmons Industries

Elm® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM552SH
  • Item #4502870
  • Manufacturer Part #552SH
5 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM552SH
  • Item #4502870
  • Manufacturer Part #552SH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead: 5-mode
  • Diameter: 4"
  • Gpm: 2.0
  • 1/2 in NPT connection
  • 2.5 GPM (9.5 L/min) flow rate for consistent flow
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
Diameter:
4 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-7/8 in
IAPMO Listed:
Yes
Length:
3-1/10 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full
UL Listed:
No
UPC:
671256388503
WaterSense Labeled:
No