Non-Diverter Tub Spout in Polished Chrome
Elm® Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elm non-diverter tub spout
- 5 7/8" length
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 5-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 5-7/8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256388534
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in