Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Elm® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elm tub/shower trim with lever handle
- Diverter tub spout
- 5 mode showerhead
- 1.5 gpm (5.7 L/min)
- Valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.68
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.68
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Soft, Slow Massage, Full Body Pulse
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256451825
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in